- Prevents gumming, SAE 20 weight, AGMA #2.
ComStar® 1 Pt. Bearing Assembly Oil For All Types of Bearing Assemblies AGMA #2 SAE 20
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2-1/4 in |
| Height | 8 in |
| Weight | 1 lbs |
| Size | 1 pt |
Product Details
| Capacity | 1 Pint |
| Package Quantity | 1 Bottle |
| Description | Oil For Bearing Assembly |
| Manufacturers Part Number | 45-530 |
| Brand | ComStar |