ComStar® 1 Gallon Polyol Ester Oil 32 A/C, POE Refrigeration Oil 32, 150 SUS, Eco-Safe
Write a Review
|
Questions & Answers (0)
Product Description
Designed specifically for use with HFC refrigerants. Also miscible with CFC and HCFC refrigerants as well. Our POE oils have excellent thermal, oxidative and hydrolytic stability. Compressor wear is reduced and copper plating is eliminated. OEM Approved.
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4 in |
| Height | 10-1/2 in |
| Weight | 10 lbs |
| Size | 1 gal |
Product Details
| Capacity | 1 gal |
| Package Quantity | 1 Bottle |
| Description | Polyol Ester Refrigeration Oil 150 SUS |
| Manufacturers Part Number | 45-007 |
| Brand | ComStar |