Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806599

MPN #: 91

Morse® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap.

Product Description
Morse® Below-Hook Drum Lifter - 55 Gal. Steel Or 85 Gal Steel Overpack - 1000 Lb. Capacity

This drum lift allows you to:
  • Lift a steel 55 gallon (208 liter) drum and place it into an overpack or salvage drum
  • Lift steel 85 gallon (322 liter) overpack drum
  • Lift closed salvage drum

An effective and simple-to-use drum lift with carefully designed ice-tong-like geometry and broad faced, but narrow profile grippers. The broad faced grippers spread holding force to minimize pressure on drum. The narrow profile enables it to lower drum completely into an overpack drum. Each unit is load tested at the factory at 125% of rated capacity as per American National Standard ASME B30.20 and a load test certificate is enclosed with each unit. Capacity of 1,000 Lb. (454 kg).

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight19 lbs

Product Details

TypeDrum Lift
MaterialSteel
Drum Capacity55 or 85 gal
ColorBlue
Manufacturers Part Number91
BrandMorse

Warranty

Warranty2

Compliance & Certifications

CertificationsANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1