National-Spencer | Zee Line Lever-Action Steel Drum Pump D-S1 with Swivel for Light Oils
Write a Review
|
Questions & Answers (0)
Product Description
National-Spencer | Zee Line LEVER-ACTION DRUM PUMP FOR LIGHT OILS
This lever-style pump is lightweight and corrosion resistant. Pumps can be used on 15 to 55 gallon drums with 2" or 1-1/2" drum bungs.
Steel body pump features a rugged, red powder coat finish, Buna N seals and brass piston rings for light oils (maximum 40 weight), ATF, hydraulic fluid, kerosene and diesel fuel. Unit includes a variable stroke adjustable handle, telescopic PVC suction tube and a screw cap to stop dispensing. Pump dispenses at 1 gallon per 9 strokes.
This lever-style pump is lightweight and corrosion resistant. Pumps can be used on 15 to 55 gallon drums with 2" or 1-1/2" drum bungs.
Steel body pump features a rugged, red powder coat finish, Buna N seals and brass piston rings for light oils (maximum 40 weight), ATF, hydraulic fluid, kerosene and diesel fuel. Unit includes a variable stroke adjustable handle, telescopic PVC suction tube and a screw cap to stop dispensing. Pump dispenses at 1 gallon per 9 strokes.
PRICE
$53.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Thread | 1-/1/2 & 2 NPT (Male) in |
Product Details
| Assembly Required | No |
| Type | Lever-Action |
| Body Material | Steel |
| Color | Red |
| Stroke/Gpm/Revolution | Stroke |
| Compatible Liquid | Light Oils (Maximum 40 weight), ATF, Hydraulic Fluid, Kerosene & Diesel Fuel |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Seal Material | Buna N |
| Material | Steel |
| Wetted Material | Steel, Buna N & Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | D-S1 |
| Dispensing Rate | 1 Gallon per 9 Strokes |
| Brand | National-Spencer | Zee Line |