- MADE IN THE USA
- 2 Year Warranty
Morse® Heavy Duty Drum Sling 42 - Horizontal & Vertical Lifting 2000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Lifts open top and tight head 55 gallon steel drums. Use on your hoist hook or fork mounted hook. Forged hooks are shaped to engage the rims at opposite ends of drum. Alloy chain, links and lifting rings are combined with heavy duty steel rod and welded eyes to provide a heavy duty assembly. A pair of alloy steel lifting rings allow the drum to be lifted horizontally or vertically. 2000 lb. capacity.
PRICE
$549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Style | Drum Sling |
| Type | Drum Lift |
| Material | Steel |
| Drum Capacity | 55 gal |
| Color | Gray |
| Manufacturers Part Number | 42 |
| Brand | Morse |
Warranty
| Warranty | 2 |