For Use With:
- Jet JSG-6DC Disc / Belt Sander
Product Details
| Manufacturers Part Number | JT9-612007 |
| For Use With | Sanders |
| Brand | JET |
Features: 7.0 Amp AC/DC, 12,000 rpm motor designed for faster material removal and higher overload protection One-Touch™ Guard eliminates the need for a tool to adjust the guard location - No buttons or levers, just turn the guard to position it Hex wrench replaces spanner wrench - hex wrench is found in most tool boxes if lost Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces Quick-Change™ Wheel Release allows tool free wheel removal without need for a wrench 2-position removable side handle provides increased comfort and control Slim, ...
Rugged, diecast aluminum vacuum-generating engine. Includes three color-coded, easy-to-change, injector nozzle sets optimized for three progressive levels of performance and compressed air savings. Includes: (1) PowerQUAD™ Vacuum Engine, (1) PowerQUAD™ Injector Nozzle Set, (1) PowerQUAD™ Vacuum Engine Gasket, (1) Installation Hardware Specifications: Min. Compressor Required (hp): 4 - 12 Noise Level (dB): 85 - 88 Flow (cfm): 20 - 60 Vacuum Flow (cfm): 110 - 149 Vacuum Lift (in H20): 122 - 250
Complete grinding applications with the 20V MAX Brushless Cordless 4.5 in. Slide-Switch Grinder that maintains constant speed under load. Equipped with overload protection and an efficient brushless motor, this cordless tool accommodates 4.5 in. wheels and includes both a Type B guard for grinding and a Clip-On Guard to convert the Type B guard for cutting operations. Designed for versatility and durability, this grinder features mesh screens that help prevent debris that can cause damage from entering internal components. Offering slide-switch operation for continual use, the 20V MAX ...
For Use With: Jet PM1900 (1791075) 3HP 1PH Motor-Remote Control-Magnetic Starter Dust Collector PM1900 (1791075CK) 3HP 1PH Motor with Canister Filter System Dust Collector PM1900 (1791075BK) 3HP 1PH Motor with Filter Bag System Dust Collector PM1900 (1791076) 3HP 3PH Motor 230/460V Dust Collector PM1900 (1791076CK) 3HP 3PH Motor 230/460V With Canister Filter System Dust Collector PM1900 (1791076BK) 3HP 3PH Motor 230/460V With Filter Bag System Dust Collector PM1900TX-BK1 (1792071K) Dust Collector 3HP 1PH 230V 30-Micron Bag Filter Kit PM1900TX-BK3 (1792073K ) Dust Collector 3HP 30-Micron ...
This canister filter system is superior to standard filter bags, capturing up to 86% of 1 micron particles and 98% of 2 micron particles. An occasional rotation of the handle will clean the pleated filter, dislodging residual dust into the collection bag. Hand knobs make for rapid installation and removal. Features: Filters up to 86% of 1 micron particles and 98% of 2 micron particles Pleated interior has over six times the filtering area of standard bags Rotating handle moves flexible interior plate to dislodge dust