Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB248538

MPN #: OS50VC

BOSCH® OS50VC 1/2-Sheet Orbital Finishing Sander

Product Description
Bosch OS50VC 1/2-Sheet Orbital Finishing Sander

Features:
  • Bosch-exclusive Vibration Control™ suspension system minimizes vibration for superior handling and maximum comfort
  • SheetLoc™ Supreme Sandpaper Attachment System - Pulls regular sandpaper flat and tight
  • Also accepts "stick-on" paper
  • The high-performance Soft Microcellular Backing Pad conforms to many contours
  • Rugged die-cast aluminum gear housing – long-life design eliminates wobble and vibration
  • Two dust collection systems - Microfilter Dust Canister with integrated paper filter and screw-off cap or vacuum hose connection with airflow control
  • Trigger switch with lock-on button
  • Flush sanding ability - Sands close to vertical surfaces on three sides
Includes:
  • 2 605 411 234 Microfliter Dust Canister
  • VAC024 Vac Hose Adapter
  • 2 602 026 177 Auxiliary Handle
  • 2 600 009 026 Sanding Pad
  • 2 608 190 030 Punch Plate
  • Sanding Sheet
PRICE
$549.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Height8 in
Orbit Diameter3/32 in
Size4-1/2 in
Tool Weight6 lbs
Pad Size4-1/2 x 9 (1/2 Sheet) in

Product Details

Type1/2 Sheet Dustless
RPM11000 rpm
Amperage3.4 A
Voltage120VAC V
Package Quantity1
Manufacturers Part NumberOS50VC
BrandBosch