- Superior belt tracking permits use of 1/8", 1/4", 1/2" belts x 24" long
- Advanced ergonomic design composite grip
- Low weight composite belt guard allows quick & easy belt changes
- Safety lock-off throttle
- Built-in regulator adds control
- Interchangeable contact arms
- 0.5 HP motor provides power for sanding, grinding, deburring, blending and polishing
Universal Tool Offset Belt Sander, 20000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| RPM | 20000 rpm |
| Horsepower | 0.5 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Sanders & Buffers |
| Pressure | 90 PSI - 6.2 BAR psi |
| CFM High | 20 CFM |
| Description | Offset Belt Sander |
| Manufacturers Part Number | UT8701 |
| Average CFM | 5 CFM |
| Exhaust | Handle |
| Brand | Universal Tool |