Belvita Breakfast Biscuits Cinnamon Brown Sugar 4 Packs, 25 Count
Write a Review
|
Questions & Answers (0)
Product Description
Crunch into the delicious natural spiced and sweet taste of these Belvita Breakfast Biscuits Cinnamon Brown Sugar 4 Packs, 25 Count. Made with whole grain and natural flavors, each package contains 4 crunchy breakfast biscuits. Not only are these breakfast biscuits delicious, but they re also packed with all natural energy. Great with your morning coffee or tea at the office, Belvita Breakfast Biscuits Cinnamon Brown Sugar 4 Packs, 25 Count is packed with energy to help you get through the day; whether you re at the office or off doing errands.
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25 Count |
Product Details
| Type | Snacks |
| Flavor | Cinnamon Brown Sugar |
| Package Type | Box |
| Description | Belvita Breakfast Biscuits Cinnamon Brown Sugar |
| Manufacturers Part Number | 220-00507 |
| Gluten Free | No |
| Brand | Belvita |