QUAKER Instant Oatmeal Fruit & Cream Variety Pack, 40 Count
Write a Review
|
Questions & Answers (0)
Product Description
40 packets of Quaker Oats Instant Oatmeal in Fruit and Cream flavors, including 12 strawberries and cream, 8 blueberries and cream, 12 peaches and cream, and 8 bananas and cream. Quaker Oats provide a good source of fiber to support a healthy digestive system. Quaker Oats are 100 percent whole grain, low in saturated fat & cholesterol to help reduce the risk of heart disease. Made with no artifical preservatives, no artifical flavors, Kosher friendly, 2 grams of fat per serving and only 110 calories per serving. Oatmeal is a great start to your morning to keep you energized, fueled and feeling good for the entire day.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 40 Count |
Product Details
| Type | Grocery |
| Kosher | Yes |
| Flavor | Fruit And Cream |
| Package Type | Box |
| Description | Quaker Instant Oatmeal Fruit & Cream Variety Pack |
| Manufacturers Part Number | 220-01144 |
| Gluten Free | No |
| Brand | Quaker |
Compliance & Certifications
| Certifications | Kosher Certified |