BELVITA Breakfast Sandwich Dark Chocolate Creme, 1.76 oz, 25 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Want something a little sweeter for breakfast? Belvita Breakfast Sandwich Dark Chocolate Creme have decadent dark chocolate creme sandwiched between two crisp Belvita crackers to make one delicious breakfast treat. Made with 15 grams of Whole Grain, these naturally flavored breakfast sandwiches provide 4 hours of nutritious, steady energy. This box comes with 25 2-bar packs so you'll have enough to snack on for a while, or just enough to share in the office with coworkers. Belvita Breakfast Sandwich Dark Chocolate Creme is a great way to start your day if you want to skip a traditional big breakfast and just enjoy something fast and delicious.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25 Pack |
Product Details
| Type | Snacks |
| Flavor | Chocolate |
| Package Type | Box |
| Description | Belvita Breakfast Sandwich Dark Chocolate Crème |
| Manufacturers Part Number | 220-00570 |
| Gluten Free | No |
| Brand | Belvita |