Grandma's Mini Sandwich Cremes Vanilla, 3.71 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
Deliciously crunchy with a soft creme filling, these Grandma's Mini Sandwich Cremes are a heavenly delight. Each 3.71-Ounce bag is filled with more than enough sandwich creme cookies for you to enjoy all by yourself. With a flaky, crunchy cookie on each side of soft, vanilla flavored creme, Grandma's Sandwich cookies are a blast from the past. Enjoy these mouthwatering cookies where ever, whenever. This 24-Count case is great for stocking the pantry at home, or for an office vending machine.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 Count |
Product Details
| Type | Snacks |
| Flavor | Vanilla |
| Package Type | Box |
| Description | Grandma's Mini Sandwich Cremes Vanilla |
| Manufacturers Part Number | 295-00059 |
| Gluten Free | No |
| Brand | Grandma's |