Weller® WSA350 120v Bench Top Smoke Absorber Great for workspaces using more active fluxes Removes flux fumes from soldering workbench Fumes are absorbed by the replaceable carbon-activated filter Includes one replacement filter (WSA350F), ESD safe Fan is quiet and will not add significant noise to the workspace"
Weller® Bench Top Smoke Absorber
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | WSA350 |
| Package Quantity | 1 |
| Description | Bench Top Smoke Absorber |
| Brand | Weller |
Related Products
Clean and remove residual solder from your soldering iron tips without water with Weller's Soldering Brass Tip Cleaner with Silicone Holder. Simply plunge the iron tip into brass coils that clean, prevent rust and extend tip life. Increase tool safety and stability with the slip-resistant silicone holder. Features: Reduce Residue on Tip: Weller's Soldering Brass Sponge effectively remove residual solder from your soldering tools without damaging your tips Prevent Tip Cool Down: Maintain tip temperature when compared to cellulose sponges, improving the productivity and quality of solder ...
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
Features: High-Precision Temperature Measurement Device: Quick and accurate temperature measurements Intuitive Navigation: Digital display for fast temperature unit change between °C and °F, and other functionalities. Values are easily readable from the large non-backlite display High-Mobility: The compact designed, battery-powered Weller® High Precision Temperature Measurement Device can easily be shared between different workstations Temperature Measurement Count Function: Number of tip temperature measurement will be automatically counted. This function can be useful for ...
5 Piece Accessory Kit includes: 1 oz. of rosin flux paste, Lead Free Solder SN99.25Cu 0-3/4 dia. 0-13/16mm (0.031") x 12.2g (0.43oz), 1 flux brush and 1 brass wire cleaner with silicone holder to ensure effective soldering joints and extend life of soldering tip Improve Solder Joints: Apply lead free and RoHS compliant rosin flux paste with flux brush to improve wetting and flow of solder for easier soldering and improved solder joints Dry Tip Cleaning: Maintain tip cleaning and effectively remove residual solder from your soldering tools without damaging your tips with Weller's Soldering ...
Clean and remove residual solder from your soldering iron tips without water with Weller's Soldering Brass Tip Cleaner. Simply plunge the iron tip into brass coils that clean, prevent rust and extend tip life. Key Features: Reduce Residue on Tip: Effectively remove residual solder from your soldering tools without damaging your tips Prevent Tip Cool Down: Maintain tip temperature when compared to cellulose sponges, improving the productivity and quality of solder joints Extend Tip Life: Dry tip cleaning prevents rust and blackening for increased soldering tip life Easy to Use: Remove ...