Livestock Feeders & Waterers
Related Products
2'x2'x4' Round-End 100 Gallon Poly Stock Tank Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. ...
The Super Bull Mineral Feeder features a three compartment base that is 9" taller than the standard model. The base features 3 anchor points to eliminate tipping. Features: Large 40" diameter base and 17" tall 4.6 cubic feet capacity easily holds up to 250 lbs. of salt or mineral (block or loose) Lynch pin retainer for fast flap removal and easy filling Large base with 3 anchor points eliminates tipping High quality UV protected polyethylene resists breakage, even at -20 degrees F. The Limited Warranty is restricted to farming applications only
Calf Creep Feeders are built with one-piece poly feed hoppers which feature molded-in side deflectors to provide protection from rain water. Tall side height of grill and trough keep large animals from reaching into feed area and calf pass panel lets only calves in and keeps larger cows out. Features: One-piece poly feed hopper will not corrode or rust All steel parts are galvanized for long life and durability Keeps cows out and allows calves to eat Molded-in side deflectors provide protection from rainwater Tall side height keeps larger animals from reaching into feed area Molded trough ...
Easily convert any garden hose into an automatic livestock waterer with the DuraFlow Tank! Lightweight, portable, and crafted with Behlen Country's signature durable poly, this multi-purpose tank is a go-to solution around the farm or home Features: Built to Last: Our durable, flexible, one-piece poly tanks are roto-molded to deliver superior strength and lasting performance Molded Top Rim: The rolled rim top edge adds extra rigidity and strength, ensuring the tank maintains its shape for long-lasting performance 30 Gallon Capacity: Perfect size for providing plenty of water while staying ...
3'x2'x8' Round-End 300 Gallon Poly Stock Tank Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. ...