Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507509

MPN #: 22121758

Behlen Country Stockman 5' Galvanized Feed Bunk

Product Description
Galvanized Feed Bunks are built with heavy duty steel construction and contain a one-piece molded poly trough that features smooth, round corners. Square ends allow multiple bunks to be bolted together.

Features:
  • Heavy duty galvanized steel construction
  • One-piece molded poly trough
  • Smooth, rounded corners
  • Square ends that allow bunks to be bolted together.

The Limited Warranty is restricted to farming applications only

PRICE
$259.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width34 in
Height19 in
Weight44 lbs

Product Details

Assembly RequiredYes
TypeCattle Feeders
Animal TypeCattle
ColorGalvanized
StyleBunk Feeder
Country of OriginUnited States
Capacity240 lbs
MaterialSteel/Polyethylene
DescriptionGalvanized Feed Bunk
Package Quantity1
Manufacturers Part Number22121758

Warranty

Warranty1 yr