Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138090

MPN #: R3005

Benchmark Scientific TubeRoller w/ 5 Rollers, 115V, 50/60 Hz, 2-80 RPM

Product Description
Benchmark TubeRollers are designed for the gentle, thorough mixing of a variety of containers, including Vacutainers™, bottles, test tubes, centrifuge tubes, and roller bottles. Both models feature variable speed control (2-80 rpm), suitable for the broadest range of mixing applications.

As the roller mechanism rotates through each complete revolution, the right side of each roller is gently elevated about 0.5 in (13mm) and returns to the horizontal starting position. This additional, gentle up/down motion provides a "wave" effect and guarantees that the entire sample is subjected to complete, thorough mixing, end to end. This built-in tilt feature provides a level of homogeneous mixing uniformity that cannot be matched by any stationary roller apparatus.

From blood collection tubes to roller bottles, Benchmark TubeRollers are the ideal choice for research, clinical laboratories, and doctors' offices.

Features:
  • Gentle rolling motion
  • Smooth 5° tilting notion
  • Accepts tubes and bottles from 8mm to 200mm
PRICE
$950.35

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth18 in
Height3-1/2 in
Weight11 lbs
Max Load4.4 lbs

Product Details

TypeRotator/Rocker Accessories
Number of Rollers5
Hertz50/60 Hz
For Use WithTubes
Tilt Angle+/- 5°
MotionSimultaneous Roll
Temperature RangeAmbient +4 - 40
Capacity8 X 15 Or 50 Ml Tubes
Voltage115 V
Watts50 W
Package Quantity1
FeaturesGentle Rolling Motion
Manufacturers Part NumberR3005
BrandBenchmark Scientific
Speed2 - 80 ft/min

Warranty

Warranty2 yr