Features:
- Adjustable speed and tilt angle
- Reversing mode, for more intense mixing
- Cold room and incubator safe
- Includes three rotisseries for all common tube sizes
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 8-1/4 in |
| Height | 12-1/2 in |
| Weight | 7 lbs |
Product Details
| Type | Rockers |
| Hertz | 50/60 Hz |
| For Use With | Tubes |
| Tilt Angle | 0 To 90° (Vertical To Horizontal) |
| Temperature Range | Ambient +4 - 65 |
| Capacity | 48 X 1.5/2.0 Ml, 20 X 15 Ml, 12 X 50 Ml Tubes |
| Voltage | 230 V |
| Watts | 25 W |
| Package Quantity | 1 |
| Features | Cold Room And Incubator Safe |
| Manufacturers Part Number | R5010-E |
| Timer | 1 Sec - 99 Hours 59 Min. Or Continuous |
| Brand | Benchmark Scientific |
| Speed | 1 - 40 ft/min |
Warranty
| Warranty | 2 yr |