Satco 50-375 Bend Glass - 14-in. Square White
Write a Review
Questions & Answers (0)
Solid White
Specifications
Product Details
| Manufacturers Part Number | 50-375 |
| Type | Square |
| Color | White |
| Brand | Satco |
Related Products
Satco 60/3162 Ballerina-3 Light Vanity & Wall, Frosted White, Mahogany Bronze, 24"W X 7.625"H The Surrey collection was created to find that perfect style that can cross the boundaries between traditional and contemporary design. Surrey's contemporary lines follow the path of traditional fixture designs, while the sleek square tubing and cone shaped fittings offer a modern edge and easily finds itself at home in many styles. This collection is offered in Vintage Bronze with Auburn Beige glass and Brushed nickel with frosted glass Shades.
Satco 60/257, 1 Light-Ceiling-Mount, Alabaster Ball, Brushed Nickel, 6"W X 7.25"H Finish White Style Utility Flush Lights(2) 60w A19 Medium Shade. Square Wheat Glass. Dimensions Width : 11.75"Height : 4.75" .
Satco 77/824, 2 Light-Ceiling Fixt., White Square, White, 11.75"W X 4.75"H Finish White Style Utility Flush Lights(2) 60w A19 Medium Shade. White Square Glass.. Dimensions Width : 11.75"Height : 4.75".
Satco 60/3163 Ballerina-4 Light Vanity & Wall, Frosted White, Mahogany Bronze, 30"W X 7.625"H The Surrey collection was created to find that perfect style that can cross the boundaries between traditional and contemporary design. Surrey's contemporary lines follow the path of traditional fixture designs, while the sleek square tubing and cone shaped fittings offer a modern edge and easily finds itself at home in many styles. This collection is offered in Vintage Bronze with Auburn Beige glass and Brushed nickel with frosted glass Shades.
Satco 76/270, 2 Light-Ceiling Fixt., Square Ruffled Edge, White, 11.75"W X 4.75"H The 1940's are back with a hint of today. Available in Flemish Gold or Textured Black Finishes and complimented by Ecru diamond patterned Shantung Shades or Gold Washed Alabaster Swirl glass, the Vanguard collection makes a beautiful and timeless addition to any room.