Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB2014223

MPN #: RRSPL

Unger BETTERx Cleaning Specialist System Complete 32 Qt. - RRSPL

Product Description
BETTERx Cleaning Specialist System - Complete 32 Qt. is comprised of three parts: an innovative restroom cart, advanced floor care tools, and best-in-class cleaning accessories.

Kit Contains:
  • RRCRT RestroomRx Cleaning Cart (Including vinyl trash bag, supply module, all tool clips and holders)
  • COMBR Dual Compartment Mop Bucket, 32 Qt.
  • SM40R EZ Flat Mop Holders
  • MM40R SmartColor™ Micro Mops 15 mm pile, 16" Wide
  • EP18R Ergo TelePoles, Extends from 4' to 6'
  • BBWHR Ergo Toilet Bowl Brush Complete with 26" long handle
  • WH180 Easy Adapter Hose, Extends to 6'
  • LWDUR StarDuster® Pro Lambswool Duster, Extends from 30" to 60"
  • EDTBR Ergo Dustpans with Brooms
  • NCANR ErgoTec® Locking Cones
  • CB20G SmartColor™ Swivel Corner Brush, 8.6"
  • SB20G SmartColor™ Swivel Brush, 8" x 3"
  • NN40R NiftyNabber Grabber with 18" long handle


PRICE
$1,379.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width24 in
Height48 in
Weight83 lbs
Wheel Diameter8 Rear in
Caster Diameter4 Front in

Product Details

TypeBETTERx Cleaning Specialist System - Complete 32 Qt.
ColorBlack
StyleGray Vinyl
Capacity25 gal
MaterialPlastic
DescriptionBETTERx Cleaning Specialist System - Complete 32 Qt.
Manufacturers Part NumberRRSPL
BrandUnger