This heated rear view camera system is complete with a crystal clear 7" TFT LCD DIGITAL color monitor with mirror image capability and one (1) rear view back up camera with 120° viewing angle and built in heater to withstand the coldest weather. The backup camera's night vision boasts a 50 foot range with 28 built in Infra-reds so you can see in total darkness. The system includes all the wires, connectors and mounts you will need. The backup camera system is completely weather proof, with an IP69K rating to withstand power washing, strong and reliable, shock resistant, with a 15G impact rating (highest in the industry), and comes with a full year warranty. Model # RVS-812613-NM-01.
Rear View Safety Camera System - One Camera W/ Built-In Heater RVS-812613-NM-01
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage | 50'/28' Infrared |
| Screen Size | 7" |
Product Details
| Display Brightness | 400 |
| Color | Black |
| Camera Viewing Angle | 120° |
| Lens Size | 2.1mm |
| Video Input | 3 Channel |
| Mounting Location | Dashboard/Console |
| Voltage | 12-24V DC V |
| Power Cord | 66' |
| Display Format | 16:9 |
| Description | Rear View Camera W/ Built-In Heater |
| Watts | 5 W |
| Manufacturers Part Number | RVS-812613-NM-01 |
| Number of Cameras | 1 |
| Screen Type | TFT-LCD |
| Brand | Rear View Safety |