Rear View Safety Camera System - One Camera RVS-7706033-01
Write a Review
|
Questions & Answers (0)
Product Description
This backup camera system is complete with a crystal clear 5.6" TFT DIGITAL LCD Color Monitor with mirror image capability and can connect up to 3 cameras with automatic system switch. The system includes one 130° CCD camera with 50 foot infra-red night vision and all the wires, connectors and mounts you will need. The rear view system is completely weather proof with an IP68 rating, strong and reliable, shock resistant, with a 20G impact rating (highest in the industry), and comes with a full year warranty. Model # RVS-7706033-01.
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage | 50'/18' Infrared |
| Screen Size | 5.6" |
Product Details
| Display Brightness | 400 |
| Color | Black |
| Camera Viewing Angle | 130° |
| Lens Size | 2.1mm |
| Video Input | 3 Channel |
| Mounting Location | Dashboard |
| Voltage | 12-24V DC V |
| Power Cord | 66' |
| Description | Rear View Camera System |
| Display Format | 16:9 |
| Watts | 5 W |
| Manufacturers Part Number | RVS-7706033-01 |
| Number of Cameras | 1 |
| Screen Type | TFT-LCD |
| Brand | Rear View Safety |