Rear View Safety Camera System - One Camera W/ Flush Mount Monitor RVS-7706133
Write a Review
|
Questions & Answers (0)
Product Description
Rear View Safety Camera System - One Camera W/ Flushmount Monitor RVS-7706133
This industrial grade backup camera system is complete with a crystal clear 7" DIGITAL TFT LCD color monitor with distance grid lines and mirror image capability, U bracket, Flush mount Bracket, Surface Mount Bracket, a 3 channel multiplexer (can connect a DVD player or other cameras) with automatic system switch, 130° SHARP CCD backup camera with 50 foot infra-red night vision and all the wires, connectors and mounts you will need. The rear view camera system is completely weather proof with an IP68 rating, strong and reliable, shock resistant, with a 20G Vibration and 100G impact rating (highest in the industry), and comes with a full year warranty. Model # RVS-0825077.
This industrial grade backup camera system is complete with a crystal clear 7" DIGITAL TFT LCD color monitor with distance grid lines and mirror image capability, U bracket, Flush mount Bracket, Surface Mount Bracket, a 3 channel multiplexer (can connect a DVD player or other cameras) with automatic system switch, 130° SHARP CCD backup camera with 50 foot infra-red night vision and all the wires, connectors and mounts you will need. The rear view camera system is completely weather proof with an IP68 rating, strong and reliable, shock resistant, with a 20G Vibration and 100G impact rating (highest in the industry), and comes with a full year warranty. Model # RVS-0825077.
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage | 50'/18' Infrared |
| Screen Size | 7" |
Product Details
| Display Brightness | 400 |
| Color | Black |
| Camera Viewing Angle | 130° |
| Lens Size | 2.1mm |
| Video Input | 3 Channel |
| Mounting Location | Dashboard/Console |
| Voltage | 12-24V DC V |
| Power Cord | 66' |
| Description | Rear View Camera System W/ Flush Mount Monitor |
| Display Format | 16:9 |
| Watts | 5 W |
| Manufacturers Part Number | RVS-0825077 |
| Number of Cameras | 1 |
| Screen Type | TFT-LCD |
| Brand | Rear View Safety |