Selection of mobile and nesting tables to support meetings and collaborative work. Base flips the worksurface vertically to nest with other tables to save space. Table and base are bundled together. Scratch-, spill- and stain-resistant laminate stands up to heavy use. Rectangle worksurface gives up to four people space to collaborate. 1 1/8" thick worksurface provides a sturdy foundation for work. Durable 2mm edgeband provides a smooth, comfortable edge. Order one SKU, get both.
HON®Between Series Nested Multipurpose Table, 60"L x 24"W x 29"H, Pinnacle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$909.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 29 in |
| Top Thickness | 1-1/8 in |
Product Details
| Assembly Required | No |
| Type | Flip-Top Table |
| Frame Color Family | Black |
| Series | Between Series |
| Top Color Family | Brown |
| Casters | Yes |
| Foldable | Yes |
| Base Style | Nesting Base |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | HONPT2460NSPINC |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | 5 Year Limited |