Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074718

MPN #: B61301-0300

H-B DURAC Bi-Metallic Min/Max Thermometer, -30 to 60C (-20 to 140F)

Product Description
Maximum/Minimum thermometers display the current temperature and register the maximum and minimum temperatures attained since the last reset.

  • Use in high moisture or wet environments including green houses, sample prep areas and water treatment facilities
  • Free standing or keyhole mountable
PRICE
$34.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range-50/50°C (-58/122°F)

Product Details

Manufacturers Part NumberB61301-0300
Divisions1°C; 2°F
BrandBel-Art