Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336798

MPN #: BI12628

Barska BI12628 Loaded Gear CX-700 Drawstring Dump Pouch, Gray

Product Description
The Loaded Gear CX-700 Drawstring Dump Pouch by Barska is an all-purpose pouch that has been designed to secure items quickly while on the move. The reinforced drawstring opening allows the user to easily deposit items into the CX-700 Dump Pouch without having to worry about the items getting loose and falling out. The attachment straps on the back of the CX-700 are compatible with the standard MOLE System, giving the CX-700 the ability to attach to tactical vests, belts, backpacks, and drop leg platforms. The CX-700 Dump Pouch features 3 additional pouches that are ideal for storing small accessories. The Loaded Gear CX-700 features enough storage volume to accommodate up to 6 standard 5.56 rifle magazines, and can also be used to carry tools, water bottles, small electronics, or any other necessary equipment.

Features:

  • Reinforced Drawstring Opening
  • Fits up to 6 Standard 5.56 Rifle Magazines
  • 3 Additional Small Accessory Pouches
  • Compatible with MOLE System
  • Attaches to Vests, Belts, Backpacks, and More
  • Outer Dimensions (LxWxH): 5.5in x 3in x 7.5in
PRICE
$17.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width5-1/2 in
Height3 in
Weight0.4 lbs

Product Details

Assembly RequiredNo
TypePouch
MaterialPolyester
ColorGray
SeriesLoaded Gear
Manufacturers Part NumberBI12628
BrandBarska

Warranty

Warranty1 yr