Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168338

MPN #: FS1202

FLEX Stack Pack™ Hand Tool Organizer Pouch, 8-1/16"L x 2-3/8"W x 10-5/8"H, Gray

Product Description
Keep your hand tools within reach on the job and securely store them when you're between tasks with the FLEX Stack Pack™ Storage System Hand Tool Pouch.

Features:
  • Quick-Connect Latches: Fast and effortless interlocking connectivity allows you to quickly attach the pouch under the lid of select tool boxes or stack with select accessory cases for a customized configuration
  • 1680D High-Density Ballistic Polyester: Ultra-durable material resists wear and tear on the job for long-lasting life
  • Dual-Layer Design with 6 Pockets: For easy hand tool storage and organization
  • Hanging Hook & Steel Clip: For hanging from Stack Pack™ Rack Rail Attachments (FS1603, FS1604-2) and easy tool access on the job
  • One Year Warranty: Register your new products and get a one-year limited warranty on your FLEX Stack Pack™ toolboxes and organizers


PRICE
$30.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/16 in
Width2-3/8 in
Height10-5/8 in
Inside Length8-1/16 in
Inside Width2-3/8 in
Inside Height10-5/8 in
Weight1 lbs

Product Details

Assembly RequiredYes
TypeHand Tool Organizer Pouch
ColorGray
SeriesStack Pack™
Country of OriginChina
Includes(1) Hand Tool Pouch
MaterialPolyester
Package Quantity1
Manufacturers Part NumberFS1202
BrandFLEX

Warranty

Warranty1