Barska Loaded Gear VX-200 Tactical Right Hand Vest BI12332 - OD Green
Write a Review
|
Questions & Answers (0)
Product Description
The Loaded Gear VX-200 Tactical Vest (OD Green) keeps ammo and tactical essentials organized and close at hand. The VX-200 is fully adjustable to fit most adults, with adjustable shoulder panels and side straps, and ladder buckles on each side of the vest allowing for quicker adjustment and a customized fit. This tactical vest features four rifle magazine pouches that can accommodate the standard M4/AR15 30 round magazines, and are adjustable to fit either one or two magazines per pouch. Mesh webbing of high-strength polyester construction designed for ventilation and durability, and the 1" heavy duty MOLLE straps allow you to carry additional gear. Front and back touch-fastener areas enable the attachment of patches and IDs. A reinforced rescue pull handle, for dragging injured personnel out of harm's way, is located on the upper back of vest. Backed by One Year Limited Warranty. Includes 1-Detachable draw holster, 1-Three section pistol mag/flashlight pouch with Velcro closures, and 1-Heavy duty adjustable belt with pouches.
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 20-1/2 in |
| Height | 52 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Zippered |
| Type | Tactical Vest - Right Handed Use |
| Color | Green |
| Series | Loaded Gear VX-200 |
| Accessory Type | Tactical Gear |
| Capacity | 1 Holster |
| Material | Polyester and Cotton |
| Manufacturers Part Number | BI12332 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |