Features:
- 2 Section M4/M16 30 Round Magazine Holder
- Bungee Retention Straps
- Front and Back MOLE Webbing System
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 6-1/3 in |
| Height | 2 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Pouch |
| Material | Polyester |
| Color | Green |
| Series | Loaded Gear |
| Manufacturers Part Number | BI13004 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |