Features:
- 10 foot power cord (SJTW)
- 4800 Lumens
- 20-25 ft. Lighting Range
- Durable alloy aluminum and tempered glass
- Pure white light
- No hot surfaces
- Can be mounted to tripod
- Cushioned handle
- Bridgelux LED chip
Weights & Dimensions
| Cord Length | 10 ft |
Product Details
| Type | LED Light |
| Color Temperature | 5000 K |
| Color | Multi-colored |
| Battery Powered | No |
| Number of Lights | 1 |
| Mounting Location | Tripod |
| Wattage | 50 W |
| Voltage | 120 V |
| Description | Flood Light |
| Package Quantity | 1 |
| Beam Distance | 8 m |
| Manufacturers Part Number | 411050 |
| Bulb Type | LED |
| Base Type | Floor |
| Lumens | 4800 |
| Brand | ProBuilt |