Features:
- 5' power cord (SJTW)
- 3000 Lumens
- 35 ft. Lighting Range
- Durable alloy aluminum
- 5000K
- IP65 Rated
- Can be mounted to tripod
- Cushioned handle
- Rated Avg. Life- 50,000 hrs.
Weights & Dimensions
| Weight | 4 lbs |
| Cord Length | 5 ft |
Product Details
| Type | LED Work Light |
| Cord Jacket | 18/3 SJTW |
| Color Temperature | 5000 K |
| Color | Multi-colored |
| Mounting Location | Floor Stand / Tripod |
| Wattage | 30 W |
| Voltage | 120 V |
| Material | Aluminum Alloy |
| Description | Flood Light |
| Package Quantity | 1 |
| Beam Distance | 12 m |
| Manufacturers Part Number | 411030 |
| Bulb Type | LED |
| Base Type | Floor |
| Lumens | 3000 |
| Brand | ProBuilt |
Compliance & Certifications
| UL Certification | cUL |
| Environmental Rating | IP65 |