Simpson Universal Pressure Washer Spray Gun, Cold Water Use up to 3400 PSI
Write a Review
|
Questions & Answers (0)
Product Description
SIMPSON offers a Universal Pressure Washer Spray Gun 80147, which is a cold water use spray gun designed for residential projects such as cleaning your car, driveway, patio, sidewalk, siding and more. This spray gun features industry standard M22 threaded connections, providing a universal fit that is easy to hook up to most high pressure hoses and spray wands. The ergonomic design and easy pull trigger offer comfort and ease of use, and the trigger is equipped with a safety lock out. This can be used as a replacement or an upgrade of an existing spray gun for most pressure washers with ratings up to 3,400 PSI and 8.0 GPM. This Universal Washer Spray Gun has a threaded M22 female connection for the wand/lance and a threaded M22 male connection for the high pressure hose.
PRICE
$32.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/16 |
| Width | 2 in |
| Height | 7-1/2 in |
| Weight | 1 lbs |
Product Details
| Color | Black |
| Series | Spray Gun |
| Max PSI | 3400 psi |
| Material | Plastic/Brass/Steel |
| Manufacturers Part Number | 80147 |
| Inlet | M22 Male x M22 Female |
| Cable/Cord/Hose Included | No |
| PSI | 3400 psi |
| Brand | Simpson |
Warranty
| Warranty | 90 days |