Simpson Universal Turbo Nozzle 1/4" Quick Connect, Orifice Size 3.0, Hot/Cold Water Use
Write a Review
|
Questions & Answers (0)
Product Description
The SIMPSON 80143 Turbo Nozzle delivers a strong jet of oscillating water that cleans faster than standard nozzles; it's great at cleaning hard to remove dirt, grime, and debris. This is a must-have accessory for any DIY or professional for deck cleaning, concrete patios, paint preparation, sidewalks, lawn furniture and more. This 1/4-inch QC turbo nozzle is easy-to-use and works with most pressure washer extension spray wands and is built for hot or cold water machines. The SIMPSON Turbo Nozzle is made for reliability and durability and is compatible with most gas pressure washers up to 3600 PSI.
PRICE
$30.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 1-9/16 in |
| Height | 4-3/8 in |
| Weight | 0.3 lbs |
Product Details
| Color | Black |
| Series | Turbo Nozzle |
| Max PSI | 3600 psi |
| Material | Aluminum/Steel/Plastic/Ceramic |
| Manufacturers Part Number | 80143 |
| Inlet | 1/4" QC Plug |
| Cable/Cord/Hose Included | No |
| PSI | 3600 psi |
| Brand | Simpson |
Warranty
| Warranty | 90 days |