Features:
JohnDow Plastic Big Mouth Transmission Drain Pan - 38"L x 24"W x7"H - JD-2436
Write a Review
|
Questions & Answers (0)
Product Description
JohnDow "Big Mouth" Transmission Drain Pan is designed to catch all fluid from long pan transmissions to prevent spills and keep shop floors clean and safe. This drain pan is built of rugged roto-molded polyethylene construction and includes stepped design which adapts to any funnel with a 16" or larger diameter.
Features: Large catch area measures 38" L x 24" W x 7" H
Adapts to any funnel with a 16" or larger diameter
For long pan transmissions
Features:
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Big Mouth |
| Material | Plastic |
| Description | Transmission Drain Pan |
| Funnel Size | 33/20 |
| Manufacturers Part Number | JD-2436 |
| For Use With | Universal Oil Drain Transmission Service Extension |
| Brand | John Dow Industries |