Avery Insertable 5-Tab Divider, 8.88"x11", 5 Tabs, Assorted/Multicolor
|
Questions & Answers (0)
Product Description
Insertable five-tab dividers easily store papers, schedules, assignments and more. Use half-pocket on front of dividers for convenient storage of CDs or loose papers up to 8 1/2" x 11" size without punching or folding. Reinforced, insertable tabs on each pocket divider.
PRICE
$4.45
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-7/8 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | Multicolor |
| Tab Position | Side |
| Style | Insertable |
| Punched/Unpunched | Punched |
| Description | Insertable 5-Tab Divider - Insertable - 5 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 81009 |
| Tab Color Family | Assorted |
| Brand | Avery |