Interion by Global Industrial
Model # :WB695657
Global Industrial™ Big and Tall All Fabric Drafting Stool
Write a Review
|
Questions & Answers (0)
Product Description
Interion® Big and Tall Fabric Drafting Stool
Accommodating a 450 lb. weight capacity, this big and tall stool offers maximum comfort and flexibility while you work. Commercial grade fabric upholsters a 3-1/2" thick seat and back. Adjustable armrests include comfortable arm pads. Black powder coated base and foot ring with heavy duty casters. Base diameter measures a wide 28" diameter for optimal stability. Tilt Tension control with tilt lock.
Seat Dimensions - 19.3"W x 20"D x 24.4" - 32"H
Seat Height Range - 24.4" - 32"
Back Dimensions - 20.5"W x 19-1/4"H
Overall Dimensions: 25.19"W X 26"D X 41.73"-49.40"H
BIFMA, Greenguard Certified
Accommodating a 450 lb. weight capacity, this big and tall stool offers maximum comfort and flexibility while you work. Commercial grade fabric upholsters a 3-1/2" thick seat and back. Adjustable armrests include comfortable arm pads. Black powder coated base and foot ring with heavy duty casters. Base diameter measures a wide 28" diameter for optimal stability. Tilt Tension control with tilt lock.
Seat Dimensions - 19.3"W x 20"D x 24.4" - 32"H
Seat Height Range - 24.4" - 32"
Back Dimensions - 20.5"W x 19-1/4"H
Overall Dimensions: 25.19"W X 26"D X 41.73"-49.40"H
BIFMA, Greenguard Certified
PRICE
$299.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 450 lbs |
| Weight | 41.5 lbs |
| Seat Width | 19-1/4 in |
| Seat Depth | 20 in |
| Seat Height | 24-1/2 - 32 in |
| Min Seat Height | 24-1/2 in |
| Max Seat Height | 32 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 28 in |
| Back Width | 20-1/2 in |
| Back Height | 19-1/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | 695657 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Stool |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Drafting Stool |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |