Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss Office Products

Model # :WBB3218755

MPN #: B16605

Boss Office Products® Commercial Grade Armless Mesh Back Drafting Stool, Black

Product Description
This commercial grade mesh back stool has an attractive linear mesh material back which helps to prevent heat buildup. The back design is constructed to allow for generous lumbar support. This chair features a thick high density foam seat that is upholstered with premium mesh material for contract styling and quality. It includes a pneumatic gas lift seat height adjustment, a 25-inch black nylon base and hooded double wheel casters and a chrome footring. It is tested to a weight capacity of 275 lbs. The workhorse if perfect for home, school, or the office.

PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth25-1/2 in
Height43 - 48 in
Weight Capacity275 lbs
Weight30 lbs
Seat Width19 in
Seat Depth18-1/2 in
Seat Height26 - 31 in
Min Seat Height26 in
Max Seat Height31 in
Base5-Star Base
Height Adjustability TypePneumatic
Base Diameter25 in
Back Width18 in
Back Height16-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Arm TypeArmless
Manufacturers Part NumberB16605
BrandBoss Office Products
TypeDrafting Stool
ColorBlack
Caster TypeDual Wheel
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
DescriptionCommercial Grade Armless Mesh Stool
Frame MaterialNylon
Back TypeMid Back
Seat MaterialFabric

Warranty

Warranty6