Flash Furniture Executive Swivel Chair - High Back - Leather - Black
|
Questions & Answers (0)
Product Description
Improve your workspace with this stylish High Back Leather Office Chair with Chrome Arms that is highlighted with attractive horizontal stitching. This chair will not disappoint with adequate cushioning to keep you comfortable while performing an array of tasks. Having the support of an ergonomic office chair may help promote good posture and reduce future back problems or pain. High back office chairs have backs extending to the upper back for greater support. The high back design relieves tension in the lower back, preventing long-term strain. The tilt lock mechanism offers a comfortable rocking/reclining motion. The free rein motion is great for taking a quick break from typing to answer phone calls and relax. The waterfall front seat edge removes pressure from the lower legs and improves circulation. Chair easily swivels 360 degrees to get the maximum use of your workspace without strain. The pneumatic adjustment lever will allow you to easily adjust the seat to your desired height. The chrome base adds a stylish look to compliment a contemporary office space.
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 43 in |
| Weight Capacity | 250 lbs |
| Seat Width | 19 in |
| Seat Depth | 19 in |
| Seat Height | 18-1/4 - 22-1/4 in |
| Min Seat Height | 18-1/4 in |
| Max Seat Height | 22-1/4 in |
| Base | 5-Star Base |
Product Details
| Type | Executive Chair |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Color | Black |
| Casters | Yes |
| Seat Color Family | Black |
| Description | Executive Swivel Chair |
| Frame Material | Metal |
| Arm Type | Fixed |
| Manufacturers Part Number | GO-2286H-BK-GG |
| Back Type | High Back |
| Seat Material | Leather |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |