Interion by Global Industrial
Model # :WB506568BK
Interion® Multifunction Chair With Mid Back, Fabric, Black
|
Questions & Answers (0)
Product Description
Interion® Ergonomic Chair without Arms
You'll feel the difference with this ultra adjustable chair from Interion® By Global Industrial that allows personalized positioning for day long comfort and improved productivity. Extra thick 3-1/2" padding is covered by durable 100% acrylic fabric upholstery for an attractive look. Waterfall contoured design helps reduce stress on your knees. Contoured back provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Optional height adjustable T-arms align arms and wrists correctly for data entry. Arms also adjust side-to-side. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. Base measures 23-3/8" diameter. 17-3/4" to 21-1/4" pneumatic height adjustment. Easy assembly. 2 Year Limited Warranty.
You'll feel the difference with this ultra adjustable chair from Interion® By Global Industrial that allows personalized positioning for day long comfort and improved productivity. Extra thick 3-1/2" padding is covered by durable 100% acrylic fabric upholstery for an attractive look. Waterfall contoured design helps reduce stress on your knees. Contoured back provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Optional height adjustable T-arms align arms and wrists correctly for data entry. Arms also adjust side-to-side. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. Base measures 23-3/8" diameter. 17-3/4" to 21-1/4" pneumatic height adjustment. Easy assembly. 2 Year Limited Warranty.
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 20 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 17-3/4 - 21-1/4 in |
| Min Seat Height | 17-3/4 in |
| Max Seat Height | 21-1/4 in |
| Base | 5-Star Base |
| Min Back Height | 20 in |
| Max Back Height | 20 in |
| Base Diameter | 23-3/8 in |
| Cushion Thickness | 3-1/2 in |
| Back Width | 19-1/2 in |
| Back Height | 20 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Independent Seat and Back |
| Application/Usage | Office Seating |
| Arm Type | Armless |
| Manufacturers Part Number | 506568BK |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Multifunction Chair |
| Frame Material | Aluminum |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |