Little Giant® Open Ends Roll Goods Truck OE-3060-6PY, 30 x 60
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Open Ends Roll Goods Truck, 30 x 60
Roll Goods Truck, 3600 lbs. Capacity - Welded uprights on two sides of the 12 gauge steel deck are heavy 1-5/16" O.D. tubing. Uprights extend 48" above the deck, with a welded top cross brace for additional strength and rigidity. 2 swivel and 2 rigid casters with 6" x 2" nonmarking polyurethane wheels. Durable powder coated finish.
Roll Goods Truck, 3600 lbs. Capacity - Welded uprights on two sides of the 12 gauge steel deck are heavy 1-5/16" O.D. tubing. Uprights extend 48" above the deck, with a welded top cross brace for additional strength and rigidity. 2 swivel and 2 rigid casters with 6" x 2" nonmarking polyurethane wheels. Durable powder coated finish.
PRICE
$999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Weight | 161 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Polyurethane, 2 Swivel, 2 Rigid |
| Number of Cradles | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | OE-3060-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |