Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996537

MPN #: ERBST-2436-6PH

Little Giant® Ergo Bar Cradle Truck ERBST-2436-6PH, 24 x 36

Product Description
Little Giant® Ergo Bar Cradle Truck, 24 x 36

ERGONOMIC Bar Cradle Truck, 3000 lbs. Capacity - Ergonomic 20" Bed Height - Less bending means easier loading and unloading, and keeps material closer to most machine heights. Highly Maneuverable - Four swivel casters with 6" hard tread phenolic wheels allow movement in any direction. Useful in tight work areas with long loads and when moving around corners. 3000 lbs. Capacity Each - Use for both transport andstorage. Combine multiple units for greater capacity and to support longer loads. Loads on single units must be centered on truck

PRICE
$485.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height34 in
Weight Capacity3000 lbs
Weight83 lbs
Wheel Diameter6 in
Gauge12
Deck Height14 in
Usable Cradle Width21 in

Product Details

Assembly RequiredNo
ColorGray
Wheel TypePhenolic Swivel
Number of Cradles2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberERBST-2436-6PH
BrandLittle Giant

Warranty

Warranty1 yr