Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Silky

Model # :WBB766358

MPN #: 350-36

Silky Bigboy Folding Saw, 360MM, Medium Teeth

Product Description
Multi-purpose folding saw with a 14-1/5-inch blade for a greater reach. It is the largest Silky folding saw model. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology The Teeth of the Future! The precision-ground, razor sharp blade have four cutting angles along the length of the blade and provide fast, clean and smooth cutting action. Long well-balanced taper-ground blade with impulse-hardened non-set tooth design provides extended working reach, faster cutting and handles large limbs and small trunks with no effort. The non-slip two-handed rubberized cushioned handle provides a sure and comfortable grip even in the most difficult operating conditions. It is an ideal multi-purpose folding saw for cutting big jobs down to size. Suitable for pruning, cutting green wood as well as dry, hard wood. Exceptional design, strength, balance and superior finish quality. Comes in a blister pack. Made in Japan. BIGBOY is available in four teeth sizes/configurations (tpi teeth per inch): 5.5 tpi xtra Large/Coarse (pruning, green wood), 6 tpi Large/Coarse (pruning, green wood), 8.5 tpi Medium (soft wood), and 11 tpi Fine (hard wood, bamboo). Each BIGBOY has a color-coded handle associated with the teeth configuration: Yellow xtra Large, Red Large teeth, Black Medium teeth, and Blue Fine teeth.

Technical Features

  • 14-1/5-inch (360 mm) blade length
  • 8.5 teeth per inch (10 teeth per 30 mm) teeth configuration
  • 1 pound (450 grams) weight
  • Comes in a blister pack
  • Product applications include pruning & trimming, lawn & garden, construction
  • Limited lifetime warranty against defects in material and workmanship
PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30.7 in
Width3.1 in
Height0.7874 in
Weight2 lbs
Blade Length14-3/16 in

Product Details

Teeth per 30 mm8
Teeth per Inch8.5
MaterialJapanese Steel
Handle Color FamilyBlack
Manufacturers Part Number350-36
Tooth TypeMedium
BrandSilky