Best-selling, heavy-duty, professional hand saw with a very well-balanced 15.4-inch (390mm) curved fixed blade. Large, comfortable sure-grip handle gives strength and flexibility to the full length of the saw. Curved blade provides a greater cutting speed with less effort. Utilizes proprietary Silky Mirai-Me Technology has 4 cutting angles for smooth cuts - including rip-cuts, cross-cuts and slant cuts. The heavy-duty blade with precision-ground razor sharp blade is designed to cut on a pull stroke and provides fast, clean and extremely smooth cutting action. Superbly designed comfortable rubber hand grip absorbs vibration while cutting and provides excellent control over the full length of the saw. Electroless Nickel Plating provides superior wear and rust resistance for improved cutting performance and extended blade life. Great combination of high-performance blade with a comfortable sure-grip handle that really sticks in your hands. Exceptional design, strength, balance and superior finish quality. Comes with a custom black polypropylene sheath equipped with both ring and belt strap attachments that can be used on the left and right side and allow attachment to a tree saddle using carabiner. 15.4-inch (390mm) Curved fixed blade, 4.7 teeth per inch (5.5 teeth per 30mm) X-Large teeth configuration, 1.8mm thick, Cut capacity 7.7" 1.62 pounds (735 grams) operating weight; 1.85 pounds (840 grams) weight with sheath. Made in Japan. Suitable for serious pruning tasks and ideal for aggressive cutting and efficient chip removal. Limited lifetime warranty against defects in material and workmanship.
Silky Ibuki Hand Saw, 390MM, Extra Large Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 22.8 in |
| Width | 7.3 in |
| Height | 1.1811 in |
| Weight | 3 lbs |
| Blade Length | 15-3/8 in |
Product Details
| Sheath Material | Polypropylene |
| Teeth per 30 mm | 6.5 |
| Teeth per Inch | 5.5 |
| Material | Japanese Steel |
| Handle Color Family | Black |
| Manufacturers Part Number | 275-39 |
| Tooth Type | Extra Large |
| Brand | Silky |
Related Products
This KatanaBoy Folding Handsaw with X-Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, or fishing, thanks to its heavy-duty blade with security screws to keep you from accidentally opening or closing the blade. This blade is designed for extended reach and is strong enough to complete an electric or gas-powered chainsaw. This saw also comes with a resharpenable blade and a carrying case with a pocket for replacement blades. With its smooth-cutting ...
Compact lightweight folding saw with 5-inch (130mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the ...
This F180 Folding Handsaw with Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, hiking, or fishing, thanks to its heavy-duty blade with two different locking positions. Some saws on the market are made with unhardened teeth that may dull over time, leaving you with a more difficult cutting process. With its smooth-cutting action and its durable impulse-hardened teeth, the F180 Folding Handsaw can make short work of branches, roots, and even small ...
Compact lightweight folding saw with 6.75-inch (170mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the ...
Replacement Blade Only for the Silky KatanaBoy heavy duty folding saw XL teeth. 19.7-inch (500mm) blade with XL teeth (4.2 teeth per inch) 10-inch cutting capacity, 2.0mm blade thickness. Made from Premium Proprietary Japanese steel, results in ideal blend of tooth hardness & blade flexibility. Electroless nickel plating provides superior wear and rust resistance. Made in Japan. Limited lifetime warranty against defects in material and workmanship.