Compact lightweight folding saw with 6.75-inch (170mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the handle and flush cutting. The blade resists the effects of tree resin and easily wipes clean. The non-slip rubberized handle provides a sure and comfortable grip even in the most difficult operating conditions. Exceptional design, strength, balance and superior finish quality. Clear plastic flip-lock carrying case with belt clip is included. An ideal saw for your glove box or to carry on hikes. Made in Japan. 1.4mm blade thickness, 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration, Cut capacity 3.4" Kerf: 1.3mm. Extraordinary cutting capacity ideal for landscaping, pruning & trimming, camping, trail maintenance, hunting & general outdoors. Limited lifetime warranty against defects in material and workmanship.
Silky Pocketboy Folding Saw, 170MM, Large Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10.8 in |
| Width | 2.8 in |
| Height | 1.3780 in |
| Weight | 2 lbs |
| Blade Length | 6-3/4 in |
Product Details
| Teeth per 30 mm | 8 |
| Teeth per Inch | 7 |
| Material | Japanese Steel |
| Handle Color Family | Red |
| Manufacturers Part Number | 346-17 |
| Tooth Type | Large |
| Brand | Silky |
Related Products
Depending on plant selection and the season, the best time to prune may be 'right now.' To get the job done as it should be, the GOMTARO Professional is the handsaw of choice. The GOMTARO Professional utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology "The Teeth of the Future," providing high-performance cutting efficiency. The precision-ground, razor sharp teeth, with four cutting angles deliver fast, clean and extremely smooth cutting action. The great combination of a high-performance blade with an integrated non-slip cushioned comfort rubber handle really sticks in your ...
This KatanaBoy Folding Handsaw with X-Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, or fishing, thanks to its heavy-duty blade with security screws to keep you from accidentally opening or closing the blade. This blade is designed for extended reach and is strong enough to complete an electric or gas-powered chainsaw. This saw also comes with a resharpenable blade and a carrying case with a pocket for replacement blades. With its smooth-cutting ...
Features: XT hardpoint teething, 7 TPI Spare blades are available A general-purpose folding saw for cutting both green and dry wood, plastic, bone etc. Specially designed for wild-life enthusiasts, hunting and campers Blade specially coated for rust protection and low-friction Two-component plastic handle for perfect grip, with leather strap Safety lock, locked also when folded
Best-selling, state-of-the-art, professional hand saw with razor sharp blade and ultra-fast cutting mono-constructed curved blade provides greater cutting speed with less effort. Large and comfortable sure-grip handle gives strength and flexibility to the full length of the saw. The super aggressive tooth pattern is ideal for pruning large limbs. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp blade with four cutting angles provides extremely fast, clean and smooth cutting action. Features Electroless Nickel ...
This F180 Folding Handsaw with Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, hiking, or fishing, thanks to its heavy-duty blade with two different locking positions. Some saws on the market are made with unhardened teeth that may dull over time, leaving you with a more difficult cutting process. With its smooth-cutting action and its durable impulse-hardened teeth, the F180 Folding Handsaw can make short work of branches, roots, and even small ...