Global Industrial
Model # :WB670351MGY
Global Industrial U-Rack Bike Rack, 2-Bike Capacity, Flange Mount, Gray
|
Questions & Answers (0)
Product Description
✓ Withstands the outdoor elements
✓ Flange mount
✓ Holds 2 bicycles
Upgrade your bicycle storage with the Global Industrial U-Rack Bike Rack. This simple design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature tolerance-up to 120° Fahrenheit-while increasing the metal's life expectancy. The flange mount and 6" x 6" base plate with .50" diameter mounting holes makes it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. Some assembly required. 1-Year Limited Warranty.
✓ Flange mount
✓ Holds 2 bicycles
Upgrade your bicycle storage with the Global Industrial U-Rack Bike Rack. This simple design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature tolerance-up to 120° Fahrenheit-while increasing the metal's life expectancy. The flange mount and 6" x 6" base plate with .50" diameter mounting holes makes it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. Some assembly required. 1-Year Limited Warranty.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Height | 34 in |
| Weight | 12.2 lbs |
| Tube Diameter | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | U-Bike Rack |
| Color | Gray |
| Mounting Location | Flange |
| Capacity | 2 Bikes |
| Material | Steel |
| Manufacturers Part Number | 670351MGY |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |