Adaptable to all types of shipments to any location in the country. Simplified form to itemize 16 articles. Headings for article descriptions, shipping units, weight, rate and charges.
Tops® Bill Of Lading Forms, 4-Part, Carbonless, 8-1/2" x 11", White, 50 Sets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Style | Bill Of Lading Forms |
| Material | Paper |
| Package Quantity | 50 Sets/Pack |
| Description | Bill Of Lading From |
| Color | White |
| Manufacturers Part Number | 3847 |
| Paper Type | Forms |
| Brand | Tops |