The MacroTube® Rack is a two-tiered stepped rack designed with two rows of eight positions to hold 16 x 5 mL MacroTubes tubes.
MTC Bio 2 Tiered Rack For 5 ml MacroTubes®, 16 Place, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Rack |
| For Use With | 5 ml MacroTubes® |
| Places | 16 |
| Color | Blue |
| Brand | MTC Bio |