Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093194

MPN #: C2410

MTC™ Bio Centrifuge Tubes with 50 Per Sterile Bag, 10 ml, 1000 Pack

Product Description
Whenever 15ml is too much and 5ml is not enough, MTC's new 10ml screw cap conical centrifuge tube is the perfect compromise.

In addition to the obvious reduction in freight costs, storage space, and plastic waste, the reduced height makes 100% sample recovery possible. This also reduces the cross-contamination risks associated with accidental contact between the pipette and the inner wall of 15ml tubes.

These new tubes are generally compatible with 15ml centrifuge rotors, racks, block heaters, etc. MTC Bio's 10ml centrifuge tubes can withstand up to 12,000xg maximum RCF* and are supplied sterile, certified RNase, DNase, and pyrogen-free. Packed in bags of 50 tubes with screw caps attached.

*Refers to liquids with a specific gravity of 1.0, using appropriate rotors, cushions and adapters.

Features:
  • Closes gap between 5ml & 15ml tubes: Save on shipping charges and storage space
  • Printed graduations: From 1.5ml to 10ml (0.5ml increments)
  • Reduced height (compared to 15ml): Minimizes shipping, storage, and waste
  • Compatible with MTC C4015 Adapter: For cell straining and easy filling
  • Sterilized bags of 50 tubes: RNase, DNase, & Pyrogen free


PRICE
$195.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 x 104mm

Product Details

TypeCentrifuge Tube
Capacity10mL ml
MaterialPolypropylene, HDPE
SterileYes
GraduationPrinted
Package Quantity1000
ColorClear
BrandMTC Bio