ES Robbins® Office Chair Mat for Hard Floor Light Use - 36"W x 48"L - Straight Edge - Black
|
Questions & Answers (0)
Product Description
Set the trend with a beautiful full color chair mat adding style to personalize any workspace. ES ROBBINS® TrendSetter® black chair mat creates a professional accent and covers unsightly flooring. Protects the beauty of laminate, wood, tile and other hard floor surfaces. GREENGUARD Gold certified for low chemical emissions to UL 2818. For light office and home use. Straight edge. Made in the USA. Limited 1-Year "No Crack Mat" Warranty.
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Thickness | 0.085 in |
Product Details
| Type | Standard |
| Color | Black |
| Backing Material | Vinyl |
| Ships | Rolled |
| Packaging | Individual |
| Country of Origin | Made in USA |
| Edge | Straight |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 132013 |
| Floor | Hard Surface |
| Shape | Rectangular |
| Brand | ES Robbins |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Greenguard Gold Certified to UL 2818 |