Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224265

MPN #: C1813-NS

MTC™ Bio Transport Tube with Separate O-ring Screw-Cap, Non-Sterile, 5ml, 1000/Case

Product Description
Transport tubes, sometimes called mailing tubes, are used in multiple sectors of the laboratory market, including medical, hospital, environmental, independent testing, food testing, and biological research labs.

Used to store, transport or freeze samples, these tubes come in 5mL (16 x 60mm) and are fitted with leak-proof o-ring sealing screw-caps. They are made of high-grade polypropylene, and include molded graduations and marking area. Tubes are self-standing and come packaged in 10 bags 100 tubes

Features:
  • 1.25 turn screw-cap
  • Meet 95kPa transportation guidelines
  • Vivid, printed graduations
  • Sterile, with attached screw caps
  • Non-Sterile, with separately packaged screw caps
  • RNase, DNase, Pyrogen free


PRICE
$145.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter15

Product Details

TypeTransport Tube
Capacity5mL ml
MaterialPolypropylene
SterileNo
Package Quantity1000
ColorClear
Manufacturers Part NumberC1813-NS
BrandMTC Bio