MTC Bio™ Microtube w/ Locktop Style Cap, 1.5 ml Capacity, Pack of 500
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Locktop |
| Type | Microtube |
| Capacity | 1.5 ml |
| Sterile | No |
| Package Quantity | 500 |
| Description | Microtube with cap |
| Color | Clear |
| Manufacturers Part Number | C2051 |
| Brand | MTC Bio |
Related Products
Dynarex® LabChoice Cryogenic Tubes are premium-quality sterile tubes designed to effectively store and transport biological materials in low-temperature environments. The self-standing Tubes feature external threading and a screw cap with silicone gasket for secure closure. Features: Crafted from high-quality plastic materials for optimal durability and reliability Self-standing bottoms provide optimal stability Externally threaded to reduce the risk of contamination Features white writing panel for easy labeling and identification Printed, easy-to-read graduation marks allow for precise ...
Cryo vials are designed for storage of samples as low as -196°C*. DNase, RNase, and Pyrogen-free. Radiation sterilized. Polypropylene vials feature a large white frosted labelling area, silk screen graduations, and a leak-proof High Density Polyethylene cap. Skirted base vials have an internal flat bottom. Star base and round base vials have an internal U-shaped bottom. Self-standing star base vials are designed for one-handed use with a support rack. Note : Not recommended for use in the liquid phase of liquid nitrogen. Can be used in vapor phase of liquid nitrogen.
Dynarex® LabChoice Centrifuge Tubes are designed to reliably hold liquids during centrifugation procedures. These Centrifuge Tubes are crafted from high-quality polypropylene for increased durability and improved corrosion resistance. The Tubes are made with a flat top, screw cap to help ensure a secure seal and reduce the risk of leakage. Transparent plastic materials provide enhanced clarity for easy monitoring of contents. Dynarex® LabChoice Centrifuge Tubes feature a white writing panel for easy labeling and clear graduated marks for accurate measurement. These Centrifuge Tubes are ...
Dynarex® LabChoice Microcentrifuge Tubes are designed to reliably hold smaller volumes of liquid during centrifugation procedures. These Microcentrifuge Tubes are crafted from premium plastic materials for increased durability and improved chemical resistance. The Tubes are made with a flip-top snap cap to help ensure a secure seal and reduce the risk of leakage. The conical bottom aids in gathering solid or heavier components of the sample for improved efficiency. Transparent plastic materials provide enhanced clarity for easy monitoring of contents. Dynarex® LabChoice Microcentrifuge ...
The SureStrain™ Premium Cell Strainer system is a fast and easy-to-use solution for detaching, isolating and straining cells from clusters and tissues. A polypropylene frame supports a nylon mesh that is available in three color-coded porosities: 40μm (blue) The advanced frame/housing design also contributes to superior performance and reduced processing time, by eliminating the "air-lock" effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers. Features: Compatible with 6-well plates Interlocking and stackable Sterile; RNase, ...